Emery 3 Light Pendant Bar Chandelier Light Weathered Brass, E27

Order Code: ZT3337079S

£999.99 Inc VAT (20%)


Description

Emery 3 Light Pendant Bar Chandelier Light Weathered Brass, E27 | Description: This metal shaded fixture is an elegant nod to the past. The classic Americana styling adds a nostalgic flair to your home. When hung over a kitchen island or dinette table it provides ample lighting for all your daily tasks. It is available in three fabulous finishes; Imperial silver, Palladian bronze and Weathered brass. The range offers different sized fittings, providing the ideal ceiling light for any size room. This fitting is supplied with 4 x 30cm rods and 4 x 15cm rods. | Features: Finish: Weathered brass, Material: Metal, IP Rating: IP20, Min Height (cm) : 73, Max Height (cm) : 198.4, Diameter (cm) : 133.4, No. of Lights: 3, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 100

See full description
Specifications for Emery 3 Light Pendant Bar Chandelier Light Weathered Brass, E27
  • Number of Lights
    3
  • Dimmable
    Yes
  • Min Height
    73cm
  • Finish
    Weathered Brass
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Maximum Wattage
    100W
  • Diameter
    133.4cm
  • Max Height
    198.4cm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome