Estee 6 Light Chandelier Polished Nickel, Glass

Order Code: ZT3326592S

£1,299.99 Inc VAT (20%)


Description

Estee 6 Light Chandelier Polished Nickel, Glass | Features: Finish: Polished Nickel | Material: Steel | IP Rating: IP20 | Height: 38.1cm | Min Height: 62.2cm | Max Height: 184.2cm | Diameter: 71.1cm | Lamp Type: E27 | No. of Lamps: 6 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 11.34kg | Wattage (max) : 40W

Specifications for Estee 6 Light Chandelier Polished Nickel, Glass
  • Maximum Wattage
    40W
  • Model Series
    Estee
  • Diameter
    71.1cm
  • Max Height
    184.2cm
  • Weight
    11.34kg
  • Finish
    Polished Nickel
  • Material
    Steel
  • IP Rating
    IP20
  • Height
    38.1cm
  • Lamp Type
    E27
  • Number of Lamps
    6
  • Product Type
    Chandelier
  • Min Height
    62.2cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome