Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Ceiling Switches
Halo 108mm White - 2500001484
By Hager
Order Code:
ZT5095137S
£3.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.19
0%
10 - 19
£3.03
5%
20 +
£2.87
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.19
https://www.zoro.co.uk/shop/electrical-and-lighting/ceiling-switches/halo-108mm-white-2500001484/p/ZT5095137S
Add to quotation
View all Ceiling Switches
Description
Hager HALO 108MM WHITE Ceiling Accessories RL602
Tags:
#BulkDiscount
Specifications
Specifications for Halo 108mm White - 2500001484
Colour
White
Diameter
108mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome