Hopton Decorative Flush Ceiling Lamp, Matt Black, Glass

Order Code: ZT3311577S

£149.99 Inc VAT (20%)


Description

Hopton Decorative Flush Ceiling Lamp, Matt Black, Glass | Description: Simple yet stunning flush light in matt black plain and clear glass. Dimmable to create the perfect ambience making the perfect addition to hallway or low ceiling room. | Features: Finish: Matt Black, Clear Glass, Material: Steel, Glass, IP Rating: IP20, Projection: 21.5cm, Diameter: 31cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 1.96, Wattage (max) : 10W LED

See full description
Specifications for Hopton Decorative Flush Ceiling Lamp, Matt Black, Glass
  • Colour
    Blue
  • Material
    Polycotton
    HDPE
  • Product Type
    Safety Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome