Hue 3 Light Small Dome Ceiling Pendant Olive Green, E27

Order Code: ZT3320724S

£1,499.99 Inc VAT (20%)


Description

Hue 3 Light Small Dome Ceiling Pendant Olive green, E27 | Description: This is sure to create a sensation simply by its large size. Whether you choose the larger option or the smaller option, you will get a centrepiece for your room. The fitting hangs low, bringing the wide shade to the middle of the room. This range offers these fittings with eight different shade finishes, allowing the pendant to match any colour scheme. Class two. Manufactured in Spain. | Features: Finish: Olive green, Material: Textile, Metal, IP Rating: IP20, Height (cm) : 160, Diameter (cm) : 70, Shade Diameter (cm) : 70, No. of Lights: 3, Lamp Type: E27 LED, Dimmable: Yes, Wattage (max) : 15, Weight (kg) : 2.6

See full description
Specifications for Hue 3 Light Small Dome Ceiling Pendant Olive Green, E27
  • Height
    160cm
  • Diameter
    70cm
  • Maximum Wattage
    15W
  • Product Type
    Ceiling Pendant
  • Number of Lights
    3
  • IP Rating
    IP20
  • Lamp Type
    E27 LED
  • Dimmable
    Yes
  • Weight
    2.6kg
  • Finish
    Olive Green
  • Material
    Textile
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome