0
1
2
3
4
5

Hurst Single Pendant Ceiling Lamp, Matt Black, Glass

Order Code: ZT3311582S

£209.99 Inc VAT (20%)


Description

Hurst Single Pendant Ceiling Lamp, Matt Black, Glass | Description: Inspired by box lanterns, this ceiling pendant is the perfect complement for today's relaxed classic interiors. Finished in matt black paint and suspended from height adjustable chain with black fabric flex. Pair with vintage style filament LED lamps that are perfectly framed by the subtle tapered metalwork and large clear glass panels | Features: Finish: Matt Black, Clear Glass, Material: Steel, Glass, IP Rating: IP20, Min Height: 47cm, Max Height: 160cm, Length: 27.5cm, Width: 27.5cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 3.4, Wattage (max) : 10W LED

See full description
Specifications for Hurst Single Pendant Ceiling Lamp, Matt Black, Glass
  • Material
    Glass
    Steel
  • Bulb Included
    No
  • Finish
    Matt Black, Clear Glass
  • Weight
    3.4
  • Length
    27.5cm
  • Maximum Wattage
    10W LED
  • Max Height
    160cm
  • Min Height
    47cm
  • IP Rating
    IP20
  • Product Type
    Pendant Ceiling Lamp
  • Lamp Type
    E27
  • Colour
    Matt Black
  • Number of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome