Industrial and Retro Flush Ceiling Light Black Matt, Gold 3 Light with Black Matt, White Shade, E14

Order Code: ZT3324331S

£119.99 Inc VAT (20%)


Description

Industrial And Retro Flush Ceiling Light Black Matt, Gold 3 Light with Black Matt, White Shade, E14 | Features: Finish: Black Mat, Gold | Shade Finish: Black Mat, White | Material: Metal | IP Rating: IP20 | Height (cm) : 9 | Max Height (cm) : 39 | Length (cm) : 39 | Width (cm) : 20 | Lamp Type: E14 | No. of Lamps: 3 | Wattage: 40W | Bulb Included: No

Specifications for Industrial and Retro Flush Ceiling Light Black Matt, Gold 3 Light with Black Matt, White Shade, E14
  • Max Height
    39cm
  • Product Type
    Flush Ceiling Light
  • Width
    20cm
  • Finish
    Black Mat, Gold
  • Colour
    Gold
    Black
    White
  • Lamp Type
    E14
  • Wattage
    40W
  • Bulb Included
    No
  • Number of Lamps
    3
  • Material
    Metal
  • Height
    9cm
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome