Livorno Single Pendant Ceiling Lamp, Antique Brass Plate, Glass - LA123780

Order Code: ZT3330590S

£139.99 Inc VAT (20%)


Description

Livorno Single Pendant Ceiling Lamp, Antique Brass Plate, Glass | Description: Let the light shine through with the Livorno Small 1-Light Antique Brass Plate and Clear Glass Pendant Ceiling Lamp. The simple shade will add sparkling style to any space while the bit of chrome is a contemporary touch perfect for use over a dining table, island, or in the entryway to welcome guests. | Features: Finish: Antique Brass, Clear Glass, Material: Metal, Glass, IP Rating: IP20, Min Height: 47cm, Max Height: 157.5cm, Diameter: 21cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 1.2, Wattage (max) : 10W LED

See full description
Specifications for Livorno Single Pendant Ceiling Lamp, Antique Brass Plate, Glass - LA123780
  • Number of Lamps
    1
  • Maximum Wattage
    10W LED
  • Product Type
    Pendant Ceiling Lamp
  • Finish
    Antique Brass
  • Min Height
    47cm
  • Bulb Included
    No
  • Weight
    1.2
  • Material
    Metal
    Glass
  • Diameter
    21cm
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Max Height
    157.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome