0
1
2
3
4
5

Longshore Single Pendant Ceiling Lamp, Natural Seagrass, Matt Black

Order Code: ZT3311751S

£89.99 Inc VAT (20%)


Description

Longshore Single Pendant Ceiling Lamp, Natural Seagrass, Matt Black | Description: Add some texture in your home with this woven natural seagrass collection. This wall light emits a soft glow highlighting it's natural qualities against on trend matt black fixtures. Complete the look with other family items from this range. | Features: Finish: Natural Seagrass, Matt Black, Material: Steel, Seagrass, IP Rating: IP20, Min Height: 35.5cm, Max Height: 120cm, Diameter: 35cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 0.73, Wattage (max) : 10W LED

See full description
Specifications for Longshore Single Pendant Ceiling Lamp, Natural Seagrass, Matt Black
  • Maximum Wattage
    10W LED
  • Weight
    0.73
  • Lamp Type
    E27
  • Material
    Steel, Seagrass
  • Number of Lamps
    1
  • Diameter
    35cm
  • Max Height
    120cm
  • IP Rating
    IP20
  • Min Height
    35.5cm
  • Product Type
    Pendant Ceiling Lamp
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome