Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Ceiling Switches
Occupancy Switch Mounted PIR 230V Plug In Version
By Danlers
Order Code:
ZT5093549S
Qty of 10 for
£829.90
Inc VAT (20%)
£82.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
829.90
https://www.zoro.co.uk/shop/electrical-and-lighting/ceiling-switches/occupancy-switch-mounted-pir-230v-plug-in-version/p/ZT5093549S
Add to quotation
View all Ceiling Switches
Description
Danlers OCCUPANCY SWITCH MNTD PIR 230V PLUG IN VERSION Presence Detection Switches CELO
Specifications
Specifications for Occupancy Switch Mounted PIR 230V Plug In Version
Depth
47mm
Width
88mm
Colour
White
Height
88mm
Model
Presence detector
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome