Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Ceiling Switches
Occupancy Switch Wall 2WIRE (no Neutral) 230V
By Danlers
Order Code:
ZT4983790S
Qty of 10 for
£1,029.90
Inc VAT (20%)
£102.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
1029.90
https://www.zoro.co.uk/shop/electrical-and-lighting/ceiling-switches/occupancy-switch-wall-2wire-no-neutral-230v/p/ZT4983790S
Add to quotation
View all Ceiling Switches
Description
Danlers OCCUPANCY SWITCH WALL 2WIRE (NO NEUTRAL) 230V Presence Detection Switches WAPIR
Specifications
Specifications for Occupancy Switch Wall 2WIRE (no Neutral) 230V
Height
86mm
Width
86mm
Depth
22mm
Colour
White
Mounting Method
Surface mounted
Model
Presence detector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome