Palace 22 Light Crystal Chandelier Chrome, G9

Order Code: ZT3312668S

£4,399.99 Inc VAT (20%)


Description

Palace 22 Light Crystal Chandelier Chrome, G9 | Description: Lamp of 22 lights made of metal in chrome finish, chains of crystal balls and large drops of smoked faceted K9 crystals. Black velvet cover for chain included. | Features: Finish: Chrome, Material: Metal And Glass, IP Rating: IP20, Height (cm) : 140, Min Height (cm) : 170, Max Height (cm) : 270, Diameter (cm) : 80, No. of Lights: 22, Lamp Type: G9, Kelvin: 3000, Lumens: 550, Wattage (max) : 42W

See full description
Specifications for Palace 22 Light Crystal Chandelier Chrome, G9
  • Number of Lights
    22
  • Lamp Type
    G9
  • IP Rating
    IP20
  • Product Type
    Crystal Chandelier
  • Material
    Metal and Glass
  • Finish
    Chrome
  • Height
    140 cm - 270 cm
  • Diameter
    80cm
  • Colour Temperature
    3000
  • Lumens
    550
  • Maximum Wattage
    42W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome