Palace 22 Light Dimmable Crystal Chandelier with Remote Control Chrome, G9

Order Code: ZT3312743S

£4,499.99 Inc VAT (20%)


Description

Palace 22 Light Dimmable Crystal Chandelier with Remote Control Chrome, G9 | Description: Lamp of 22 lights made of metal, chrome finish, chains of crystal balls and large drops of smoked faceted K9 crystals. Black velvet cover for chain included. DIMMABLE. Remote control included. | Features: Finish: Chrome, Material: Metal, IP Rating: IP20, Height (cm) : 140, Min Height (cm) : 170, Max Height (cm) : 270, Diameter (cm) : 80, No. of Lights: 22, Lamp Type: G9, Kelvin: 3000, Lumens: 470, Dimmable: Yes

See full description
Specifications for Palace 22 Light Dimmable Crystal Chandelier with Remote Control Chrome, G9
  • Material
    Metal
  • Finish
    Chrome
  • Lamp Type
    G9
  • Diameter
    80cm
  • Colour Temperature
    3000
  • Lumens
    470
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Height
    140cm - 270cm
  • Product Type
    Crystal Chandelier
  • Number of Lights
    22

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome