Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Ceiling Switches
Plug 4 Pin Lsc 2M HR Cable Red
By Electrium
Order Code:
ZT4977054S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ceiling-switches/plug-4-pin-lsc-2m-hr-cable-red/p/ZT4977054S
Add to quotation
View all Ceiling Switches
Description
Electrium PLUG 4 PIN LSC 2M HR CABLE RED Ceiling Accessories (LC) 1135937
Specifications
Specifications for Plug 4 Pin Lsc 2M HR Cable Red
Length
57mm
Height
28mm
Width
28mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome