PPSW45clNE Pull Switch 45amp & Neon

Order Code: ZT1121338X

£7.19each Inc VAT (20%)
£28.76 minimum order value

Minimum order quantity: 4.
Currently unavailable

Description

Ceiling style pull switch, intended for controlling circuits in bathrooms.
45 Amp rating. Features a red neon indicator light. The switch is ASTA approved. Square style face in a White Finish.

Specifications for PPSW45clNE Pull Switch 45amp & Neon
  • Standard
    BSEN60669
  • Number of Ways
    2
  • Current Rating
    45A
  • Number of Poles
    2
  • MFR Part No.
    PPSW45CLNE
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome