Search Light Eu - Crackle 1 Light Ceiling Pendant Chrome, White with Mosaic Glass Shade, E27

Order Code: ZT3312100S

£99.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Crackle 1 Light Ceiling Pendant Chrome, White with Mosaic Glass Shade, E27 | Description: The collection is a large range which uses mosaic glass or textured acrylic shades to create unique fittings with an original ambiance. The fittings have different finishes, allowing the shades to add a splash of colour to the room. This collection provides an oriental mood, with an elegant air. The different sizes of the fittings allow you to find the best one for your room. This pendant is available with an orange shade, a red shade or a bronze shade | Features: Finish: Chrome, White, IP Rating: IP20, Height (cm) : 180, Diameter (cm) : 18, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 1.5, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Search Light Eu - Crackle 1 Light Ceiling Pendant Chrome, White with Mosaic Glass Shade, E27
  • IP Rating
    IP20
  • Diameter
    18cm
  • Class
    1 (Earthed)
  • Model Series
    Crackle
  • Weight
    1.5kg
  • Product Type
    Ceiling Pendant
  • Number of Lights
    1
  • Dimmable
    Yes
  • Bulb Included
    No
  • Material
    Mosaic Glass
  • Maximum Wattage
    60W
  • Finish
    Chrome, White
  • Height
    180cm
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome