Search Light Eu - Pyramid 1 Light Dome Ceiling Pendant Matt Black with Clear Glass Shade, E27

Order Code: ZT3312291S

£109.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Pyramid 1 Light Dome Ceiling Pendant Matt Black with Clear Glass Shade, E27 | Description: This is an original, modern design range which is sure to add a touch of class to any room. Available in more than one finish, this fitting has a clear glass shade in a pyramid shape which allows the light to shine through perfectly. This is the ideal choice as a main light fitting in any room. This black pendant is also available in chrome and antique brass | Features: Finish: Black, IP Rating: IP20, Height (cm) : 100, Diameter (cm) : 29, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 1.4, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Search Light Eu - Pyramid 1 Light Dome Ceiling Pendant Matt Black with Clear Glass Shade, E27
  • Colour
    Matt Black
  • Class
    1 (Earthed)
  • Maximum Wattage
    60
  • Dimmable
    Yes
  • Model Series
    Pyramid
  • Number of Lights
    1
  • Product Type
    Ceiling Pendant
  • Bulb Included
    No
  • Lamp Type
    E27
  • Weight
    1.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome