Tiffany Dark 2 Light Large Ceiling Flush Light Dark Bronze, Amber

Order Code: ZT3314891S

£239.99 Inc VAT (20%)


Description

Tiffany Dark 2 Light Large Ceiling Flush Light Dark Bronze, Amber | Description: The eye catching Dark Star flush light is designed with iridescent black glass against pearly cream glass. Compatible with LED lamps and matching items available. | Features: Finish: Dark Bronze, Tiffany Style Glass, Amber, IP Rating: IP20, Height (cm) : 13, Diameter (cm) : 49, Projection (cm) : 13, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60

See full description
Specifications for Tiffany Dark 2 Light Large Ceiling Flush Light Dark Bronze, Amber
  • Dimmable
    Yes
  • Product Type
    Ceiling Light
  • Height
    13cm
  • Material
    Glass
  • Number of Lights
    2
  • Lamp Type
    E27
  • Finish
    Dark Bronze
  • Maximum Wattage
    60W
  • Diameter
    49cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome