Tiga Led 1 Light Ceiling Fan White

Order Code: ZT3310878S

£369.99 Inc VAT (20%)


Description

Tiga LED 1 Light Ceiling Fan White | Description: The ceiling fan has a fun design that will fit right in to the modern home. The white fitting takes an LED bulb and the acrylic fan blades are available in a choice of colours, white, blue, magenta or yellow to match your room. The reverse function allows for year round use and the quiet function means that the fan causes minium disturbance. This fan comes with a remote control for your convenience. Also compatible with a wall remote control | Features: Finish: White, Material: Steel Height (cm) : 38.00, Diameter (cm) : 132.00, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: IP20, Kelvin: 3000, Lumens: 1800, Bulb Included: Yes, Wattage (max) : 16.6, RPM (Rounds Per Minute) : Low 80, Medium 145, High 195, Weight (kg) : 7.80

See full description
Specifications for Tiga Led 1 Light Ceiling Fan White
  • Lumens
    1800
  • Number of Lights
    1
  • Weight
    7.8kg
  • Model Series
    Tiga
  • Product Type
    Ceiling Fan
  • Height
    38.0cm
  • Colour Temperature
    3000
  • Lamp Type
    Integrated LED
  • Finish
    White
  • Bulb Included
    Yes
  • Maximum Wattage
    16.6
  • Diameter
    132.0cm
  • Material
    Steel
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome