Urchin Wide Spherical Pendant Ceiling Light, Clear, Amber, 9x G9 | Features: Finish: Clear, Amber | Material: Metal | IP Rating: IP20 | Height: 50/65/81/96/111cm | Length: 101cm | Width: 101cm | Lamp Type: G9 | No. of Lamps: 9 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 8.5kg | Wattage (max) : 42W