Almandite 8 Light Chandelier Cream/Gold Floral Leaves Design, E14

Order Code: ZT3313550S

£519.99 Inc VAT (20%)


Description

Almandite 8 Light Chandelier Cream/Gold Floral Leaves Design, E14 | Description: This is a large collection which has an extremely original and charming design. The fittings are all designed with an outdoor theme in mind, resembling leafy plants. The crystal buds at the ends of the branches mingle amongst the leaves and create a unique shine which is sure to add to the ambiance of the setting. This eight light pendant is also available in a twelve light and a five light version, as well as a matching wall light All fittings are available in antique silver, cream and brown gold. | Features: Finish: Gold, Cream, IP Rating: IP20, Height (cm) : 130, Diameter (cm) : 74, No. of Lights: 8, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 5.4, Class: 1 (Earthed)

See full description
Specifications for Almandite 8 Light Chandelier Cream/Gold Floral Leaves Design, E14
  • Finish
    Gold, Cream
  • Diameter
    74cm
  • Maximum Wattage
    60
  • Lamp Type
    E14
  • Height
    130cm
  • Number of Lights
    8
  • Product Type
    Chandelier
  • Class
    1 (Earthed)
  • IP Rating
    IP20
  • Colour
    Cream/Gold
  • Dimmable
    Yes
  • Weight
    5.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome