Arbor Chandelier Multi Arm 3 Light Weathered Brass, Bronze Finish, E14

Order Code: ZT3323906S

£163.99 Inc VAT (20%)


Description

Arbor Chandelier Multi Arm 3 Light Weathered Brass, Bronze Finish, E14 | Description: Inspired by sheaves of wheat, the wrap detail featuring on this 3lt Chandelier adds visual interest to the centre body, and brings the warmth of nature to this transitional design. Featuring an arbor bronze/weathered brass finish. Also available in this range; 9lt Chandelier, Flush Mount, Mini Pendant, 1lt Wall Light, 2lt Wall light, and 6lt Chandelier. | Features: Finish: Weathered brass, Bronze, IP Rating: IP20, Height (cm) : 51.4, Width (cm) : 55.9, Max Drop (cm) : 219.7, No. of Lights: 3, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 5

See full description
Specifications for Arbor Chandelier Multi Arm 3 Light Weathered Brass, Bronze Finish, E14
  • Maximum Wattage
    60
  • Max Drop
    219.7cm
  • Finish
    Weathered Brass, Bronze
  • Product Type
    Chandelier
  • IP Rating
    IP20
  • Width
    55.9cm
  • No. of Lights
    3
  • Weight
    5kg
  • Dimmable
    Yes
  • Lamp Type
    E14
  • Height
    51.4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome