Artisan Chandelier 3 Light Aged Brass Finish, E14

Order Code: ZT3315245S

£159.99 Inc VAT (20%)


Description

Artisan Chandelier 3 Light Aged Brass Finish, E14 | Description: The handsome This features attractive scrolls and knot twist detail and will accept optional glass if desired. This three and five light are available as flush convert allowing easy adaptation from chain to semi-flush. The range offers a choice of different classic fittings, all of which match and can create an impressive lighting theme throughout the room. | Features: Finish: Aged Brass, IP Rating: IP20, Height (cm) : 45, Width (cm) : 36, No. of Lights: 3, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 3.5, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Artisan Chandelier 3 Light Aged Brass Finish, E14
  • Class
    1 (Earthed)
  • Product Type
    Chandelier
  • Maximum Wattage
    60W
  • Width
    36cm
  • Bulb Included
    No
  • Weight
    3.5kg
  • Lamp Type
    E14
  • IP Rating
    IP20
  • Number of Lights
    3
  • Finish
    Aged Brass
  • Height
    45cm
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome