Artisan Chandelier 3 Light Black Finish, E14

Order Code: ZT3315315S

£159.99 Inc VAT (20%)


Description

Artisan Chandelier 3 Light Black Finish, E14 | Description: The handsome This features attractive scrolls and knot twist detail and will accept optional glass if desired. This three and five light are available as flush convert allowing easy adaptation from chain to semi-flush. The range offers a choice of different classic fittings, all of which match and can create an impressive lighting theme throughout the room. | Features: Finish: Black, IP Rating: IP20, Height (cm) : 45, Width (cm) : 36, No. of Lights: 3, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 3.5, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Artisan Chandelier 3 Light Black Finish, E14
  • Dimmable
    Yes
  • Finish
    Black
  • Weight
    3.5kg
  • Number of Lights
    3
  • Product Type
    Chandelier
  • Lamp Type
    E14
  • Maximum Wattage
    60W
  • Class
    1 (Earthed)
  • IP Rating
    IP20
  • Width
    36cm
  • Height
    45cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome