Bloomsbury 6 Light Chandelier Chrome Finish, E14

Order Code: ZT3314883S

£699.99 Inc VAT (20%)


Description

Bloomsbury 6 Light Chandelier Chrome Finish, E14 | Description: in a beautiful range with intricate and elegant design. The fittings are available in different sizes, offering an ideal fitting for different size rooms. The crystals allow the light to shine in an effective way, reflecting and dancing to add an original lighting effect. These fittings are perfect in an elegant dining room or living room setting. This fitting weighs nineteen kilograms. This six light fitting is also available in an eight light version. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 170, Diameter (cm) : 64, No. of Lights: 6, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 19, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Bloomsbury 6 Light Chandelier Chrome Finish, E14
  • Weight
    19kg
  • Product Type
    Chandelier
  • Maximum Wattage
    40W
  • Number of Lights
    6
  • Class
    1 (Earthed)
  • Dimmable
    Yes
  • Diameter
    64cm
  • Bulb Included
    No
  • Finish
    Chrome
  • Height
    170cm
  • IP Rating
    IP20
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome