Brightwell Chandelier 3 Light Polished Nickel Finish, G9

Order Code: ZT3312659S

£219.99 Inc VAT (20%)


Description

Brightwell Chandelier 3 Light Polished Nickel Finish, G9 | Description: Uncompromising in quality and style, This range of ceiling and wall lights is finished in Polished Nickel with elegant cut glass sconces and clear cut glass droplets. G9 lamps are supplied with all fittings along with the unique candle lamp effect glasses. All ceiling fittings are designed to be flush convertible. The fittings are manufactured in the UK. | Features: Finish: Polished Nickel, IP Rating: IP20, Height (cm) : 45, Width (cm) : 52, No. of Lights: 3, Lamp Type: G9, Wattage (max) : 40, Weight (kg) : 3.8, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for Brightwell Chandelier 3 Light Polished Nickel Finish, G9
  • Width
    52cm
  • Bulb Included
    Yes
  • Maximum Wattage
    40W
  • Product Type
    Chandelier
  • Weight
    3.8kg
  • Lamp Type
    G9
  • IP Rating
    IP20
  • Height
    45cm
  • Number of Lights
    3
  • Finish
    Polished Nickel
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome