Cambridge 25 Light Candle Chandelier, Burnished Brass

Order Code: ZT3322110S

£6,999.99 Inc VAT (20%)


Description

Cambridge 25 Light Candle Chandelier, Burnished Brass | Features: Finish: Burnished Brass | Material: Solid Brass | Height (cm) : 116.8 | Min Height (cm) : 135 | Max Height (cm) : 435 | Diameter (cm) : 123.2 | No. of Lights: 25 | Lamp Type: E14 | Dimmable: Yes | Wattage (max) : 40 | Bulb Included: No

Specifications for Cambridge 25 Light Candle Chandelier, Burnished Brass
  • Bulb Included
    No
  • Product Type
    Candle Chandelier
  • Material
    Solid Brass
  • Finish
    Burnished Brass
  • Dimmable
    Yes
  • Lamp Type
    E14
  • Min Height
    135cm
  • Diameter
    123.2cm
  • Maximum Wattage
    40W
  • Number of Lights
    25
  • Max Height
    435cm
  • Height
    116.8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome