Cambridge 6 Light Chandelier Polished Brass Finish, E14

Order Code: ZT3322129S

£2,049.99 Inc VAT (20%)


Description

Cambridge 6 Light Chandelier Polished Brass Finish, E14 | Description: Made of solid brass, This offers classic New England appeal. The solid cast components, brass turnings, beaded ball fonts and clear optic glass reinforce its timeless style. Available in a Burnished Brass finish. The classic candelabra design is complete with sconces and solid brass balls. The candle style lamp holders add to the authenticity of the fitting. The flush fittings have an original feel with their glass diffusers. Available in many different styles and sizes. Optional shades available. | Features: Finish: Burnished Brass, IP Rating: IP20, Height (cm) : 67.3, Width (cm) : 72.4, No. of Lights: 6, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 14, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Cambridge 6 Light Chandelier Polished Brass Finish, E14
  • Lamp Type
    E14
  • Width
    72.4cm
  • Wattage
    60
  • Number of Lights
    6
  • IP Rating
    IP20
  • Class
    1 (Earthed)
  • Finish
    Burnished Brass
  • Bulb Included
    No
  • Dimmable
    Yes
  • Maximum Wattage
    60W
  • Weight
    14kg
  • Colour
    Polished Brass
  • Height
    67.3cm
  • Product Type
    Chandelier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome