Camille 24 Light Chandelier Chrome Finish, G4 Bulb

Order Code: ZT3315034S

£649.99 Inc VAT (20%)


Description

Camille 24 Light Chandelier Chrome Finish, G4 Bulb | Description: This chandelier is a beautiful twenty four light chrome fitting complete with cascading glass drops. A sure way to enhance the setting of your choice with a touch of elegance. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 133, Diameter (cm) : 65, No. of Lights: 24, Lamp Type: G4, Bulb: G4, Wattage (max) : 10, Weight (kg) : 1.7, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Camille 24 Light Chandelier Chrome Finish, G4 Bulb
  • Lamp Type
    G4
  • Product Type
    Chandelier
  • Maximum Wattage
    10W
  • Height
    133cm
  • Number of Lights
    24
  • Diameter
    65cm
  • Weight
    1.7kg
  • Class
    2 (Double Insulated)
  • Bulb Included
    No
  • Finish
    Chrome
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome