Cartwheel 8 Light Multi Arm Chandelier Black Finish, E27

Order Code: ZT3310454S

£399.99 Inc VAT (20%)


Description

Cartwheel 8 Light Multi Arm Chandelier Black Finish, E27 | Description: This candelabra style fitting is sure to add a bold feel to any room. The wrought iron finish adds a unique Gothic character to the fitting. This range offers many styles which allows you the freedom of choice. The lamps are positioned in a circular way to allow the light to shine throughout the room. This eight light ceiling light is also available in a five light ceiling light, and a matching wall light Other styles are also available from the range. | Features: Finish: Black, IP Rating: IP20, Height (cm) : 135, Diameter (cm) : 88, No. of Lights: 8, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 9.8, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Cartwheel 8 Light Multi Arm Chandelier Black Finish, E27
  • Diameter
    88cm
  • Weight
    9.8kg
  • Maximum Wattage
    60W
  • IP Rating
    IP20
  • Finish
    Black
  • Class
    1 (Earthed)
  • Product Type
    Chandelier
  • Height
    135cm
  • Dimmable
    Yes
  • Lamp Type
    E27
  • Bulb Included
    No
  • Wattage
    60
  • Number of Lights
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome