Celine 5 Light Pendant Light Rose Gold Paint & Clear Glass, E14

Order Code: ZT3313145S

£279.99 Inc VAT (20%)


Description

Celine 5 Light Pendant Light Rose Gold Paint & Clear Glass, E14 | Description: A modern twist on the classic chandelier with a tiered drop. Features rose gold effect detailing and clear glass beads to create gorgeous lighting and add a touch of romance and softness to any room. | Features: Finish: Rose Gold Paint, Material: Steel, IP Rating: IP20, Min Height (cm) : 68, Max Height (cm) : 170, Diameter (cm) : 45, No. of Lights: 5, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 5.89, Class: Class 1

See full description
Specifications for Celine 5 Light Pendant Light Rose Gold Paint & Clear Glass, E14
  • Colour
    Rose Gold
  • Maximum Wattage
    40W
  • Dimmable
    Yes
  • Material
    Steel
  • Weight
    5.89kg
  • IP Rating
    IP20
  • Diameter
    45cm
  • Finish
    Rose Gold Paint
  • Min Height
    68cm
  • Lamp Type
    E14
  • Class
    Class 1
  • Wattage
    40
  • Product Type
    Pendant Light
  • Number of Lights
    5
  • Max Height
    170cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome