Cello 15 Light Chandelier Antique Bronze, with Glass Shades

Order Code: ZT3322443S

£1,399.99 Inc VAT (20%)


Description

Cello 15 Light Chandelier Antique Bronze, with Glass Shades | Features: Finish: Antique Bronze | Material: Mild Steel | Height (cm) : 109.2 | Min Height (cm) : 121.2 | Max Height (cm) : 426 | Diameter (cm) : 119.4 | No. of Lights: 15 | Lamp Type: E27 | Dimmable: Yes | Wattage (max) : 60 | Bulb Included: No

Specifications for Cello 15 Light Chandelier Antique Bronze, with Glass Shades
  • Max Height
    426cm
  • Lamp Type
    E27
  • Maximum Wattage
    60W
  • Height
    109.2cm
  • Finish
    Antique Bronze
  • Diameter
    119.4cm
  • Dimmable
    Yes
  • Bulb Included
    No
  • No. of Lights
    15
  • Product Type
    Chandelier
  • Min Height
    121.2cm
  • Material
    Mild Steel
  • Wattage
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome