Christina 18 Light Chandelier

Order Code: ZT3320161S

£2,499.99 Inc VAT (20%)


Description

Christina 18 Light Chandelier | Features: Finish: Silver | Material: Steel | Height (cm) : 88 | Min Height (cm) : 98 | Max Height (cm) : 584 | Diameter (cm) : 115 | No. of Lights: 18 | Lamp Type: E14 | Dimmable: Yes | Wattage (max) : 60 | Bulb Included: No

Specifications for Christina 18 Light Chandelier
  • Dimmable
    Yes
  • Max Height
    584cm
  • Maximum Wattage
    60W
  • Lamp Type
    E14
  • Material
    Steel
  • No. of Lights
    18
  • Height
    88cm
  • Bulb Included
    No
  • Finish
    Silver
  • Min Height
    98cm
  • Diameter
    115cm
  • Product Type
    Chandelier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome