Clarence 8 Light Chandelier Acrylic & Chrome Finish, E14

Order Code: ZT3311689S

£219.99 Inc VAT (20%)


Description

Clarence 8 Light Chandelier Acrylic & Chrome Finish, E14 | Description: An 8 light chandelier with clear acrylic beading, facets and droplets. Comes with a fully adjustable chain to extend the drop of the light up to a maximum 1.8m. Available in a choice of sizes and also comes in a black finish | Features: Finish: Chrome, Clear Acrylic, Material: Acrylic, Steel, IP Rating: IP20, Height (cm) : 248, Diameter (cm) : 78, No. of Lights: 8, Lamp Type: E14, Bulb: Candle, Dimmable: Yes

See full description
Specifications for Clarence 8 Light Chandelier Acrylic & Chrome Finish, E14
  • Number of Lights
    8
  • Material
    Acrylic & Chrome
  • Product Type
    Chandelier
  • Dimmable
    Yes
  • Lamp Type
    E14
  • Bulb Type
    Candle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome