Collier 5 Light Multi Arm Chandelier Brass Finish, E27

Order Code: ZT3322536S

£899.99 Inc VAT (20%)


Description

Collier 5 Light Multi Arm Chandelier Brass Finish, E27 | Description: This incorporates the best in retro simplicity. Cast knobs, hinges and stems in a Heritage brass finish convey sleek elegance for a look that is at once modern and timeless. The range offers a choice of different styles, providing for a matching lighting theme throughout the room, and offering ceiling lights for different sized areas. This fitting is supplied with 152.4 cm of chain. | Features: Finish: Brass, Material: Metal, IP Rating: IP20, Height (cm) : 240, Min Height (cm) : 93.2, Max Height (cm) : 240.6, Diameter (cm) : 68.5, No. of Lights: 5, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 100, Weight (kg) : 4.5

See full description
Specifications for Collier 5 Light Multi Arm Chandelier Brass Finish, E27
  • Diameter
    68.5cm
  • Maximum Wattage
    100
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Max Height
    240.6cm
  • Weight
    4.5kg
  • Height
    240cm
  • Lamp Type
    E27
  • Material
    Metal
  • Product Type
    Chandelier
  • Min Height
    93.2cm
  • Finish
    Brass
  • Number of Lights
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome