Dakota 8 Light Multi Arm Chandelier Antique Nickel Finish, E14

Order Code: ZT3322874S

£699.99 Inc VAT (20%)


Description

Dakota 8 Light Multi Arm Chandelier Antique Nickel Finish, E14 | Description: The collection rounds up the best in Western style with a rustic chic design. Cast metal faux leather straps and buckle combine with clear seedy hurricane shades perched on cast cups for luxe lodge charm. The fitting is available in a choice of different styles and sizes, offering the ideal fitting for any size room. A matching wall light is also available. This fitting is supplied with 304.8cm of chain. | Features: Finish: Antique Nickel, Material: Metal, IP Rating: IP20, Height (cm) : 414, Min Height (cm) : 109.8, Max Height (cm) : 414.6, Diameter (cm) : 80, No. of Lights: 8, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60

See full description
Specifications for Dakota 8 Light Multi Arm Chandelier Antique Nickel Finish, E14
  • Wattage
    60
  • Height
    414cm
  • Finish
    Antique Nickel
  • Lamp Type
    E14
  • Dimmable
    Yes
  • No. of Lights
    8
  • Min Height
    109.8cm
  • Material
    Metal
  • Diameter
    80cm
  • Maximum Wattage
    60W
  • Max Height
    414.6cm
  • Product Type
    Chandelier
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome