Douille 5 Light Chandelier Polished Nickel Finish, E27

Order Code: ZT3320812S

£339.99 Inc VAT (20%)


Description

Douille 5 Light Chandelier Polished Nickel Finish, E27 | Description: This collection offers a large variety of fittings which can be combined to create a matching lighting theme throughout the room. The fittings are available in pendant, chandelier, wall light and table lamp fittings for a complete look. The range also offers three different finishes to choose from; polished nickel, black with polished brass, and antique brass. The ceiling and wall lights are height adjustable, and all lampholders have a removable shade ring to allow optional glass shades to be added to all fittings. | Features: Finish: Polished Nickel, Material: Steel, IP Rating: IP20, Height (cm) : 48.8, Min Height (cm) : 73.4, Max Height (cm) : 148.4, Diameter (cm) : 57.9, Projection (cm) : 55.3, No. of Lights: 5, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60

See full description
Specifications for Douille 5 Light Chandelier Polished Nickel Finish, E27
  • Min Height
    73.4cm
  • Projection
    55.3cm
  • Diameter
    57.9cm
  • Lamp Type
    E27
  • No. of Lights
    5
  • Finish
    Polished Nickel
  • Height
    48.8cm
  • Maximum Wattage
    60W
  • Dimmable
    Yes
  • Max Height
    148.4cm
  • Material
    Steel
  • IP Rating
    IP20
  • Product Type
    Chandelier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome