Empire 5 Light Chandelier Chrome Finish, E14

Order Code: ZT3313913S

£399.99 Inc VAT (20%)


Description

Empire 5 Light Chandelier Chrome Finish, E14 | Description: This fitting will cause a sensation in any setting. The fitting is ideal for a ballroom or large dining room. The oblong crystal glass decorations create a gleam, and allow the light to reflect and shine in a most elegant way. The fitting is sure to provide an exceptional centrepiece to the room. The five thirteen light ceiling light is also available in a thirteen light version for a larger room | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 97, Diameter (cm) : 48, No. of Lights: 5, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 4.1, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Empire 5 Light Chandelier Chrome Finish, E14
  • Weight
    4.1kg
  • Bulb Included
    No
  • Wattage
    40
  • Finish
    Chrome
  • Number of Lights
    5
  • Class
    1 (Earthed)
  • Dimmable
    Yes
  • Maximum Wattage
    40W
  • Lamp Type
    E14
  • Product Type
    Chandelier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome