Fairmont Multi Arm Chandelier 3 Light Polished Stainless Steel, Cream Linen Shade, E14

Order Code: ZT3312671S

£349.99 Inc VAT (20%)


Description

Fairmont Multi Arm Chandelier 3 Light Polished Stainless Steel, Cream Linen Shade, E14 | Description: Create the room of your dreams with the Fairmont 3-Light Polished Stainless Steel and Cream Linen Shade Multi Arm Chandelier. From the linen shade for diffuse light to the gleaming stainless steel finish this is a luxurious fixture worthy of any well-appointed room. | Features: Finish: Polished Stainless Steel, Cream Linen Shade, IP Rating: IP20, Height (cm) : 39, Max Height (cm) : 86, Diameter (cm) : 48, No. of Lights: 3, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Fairmont Multi Arm Chandelier 3 Light Polished Stainless Steel, Cream Linen Shade, E14
  • Max Height
    86cm
  • Bulb Included
    No
  • Dimmable
    Yes
  • No. of Lights
    3
  • Product Type
    Chandelier
  • Wattage
    40
  • Height
    39cm
  • Diameter
    48cm
  • IP Rating
    IP20
  • Maximum Wattage
    40W
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome