Fulton 7 Light Chandelier Bronze Finish, E27

Order Code: ZT3322997S

£1,199.99 Inc VAT (20%)


Description

Fulton 7 Light Chandelier Bronze Finish, E27 | Description: This range has an extremely modern design which is sure to add class and style to the room. The fittings are made of bronze finished frames, without the glass panes, within which hang the candle holders. The frames are then hung in clusters, with the exception of the single and four light pendants. These fittings are sure to provide plenty of illumination, which shines at different angles to light up the entire room. Available in a large selection of ceiling lights, and a matching wall light. | Features: Finish: Bronze, Material: Steel, IP Rating: IP20, Height (cm) : 117.5, Min Height (cm) : 124.8, Max Height (cm) : 216.2, Diameter (cm) : 70.3, No. of Lights: 7, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 7.6

See full description
Specifications for Fulton 7 Light Chandelier Bronze Finish, E27
  • Min Height
    124.8cm
  • Product Type
    Chandelier
  • Lamp Type
    E27
  • Height
    117.5cm
  • Finish
    Bronze
  • IP Rating
    IP20
  • Diameter
    70.3cm
  • Maximum Wattage
    60
  • Dimmable
    Yes
  • No. of Lights
    7
  • Weight
    7.6kg
  • Max Height
    216.2cm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome