0
1
2
3

Hanging Pendant Champagne 12 Light with Crystal Glass Shade E14

Order Code: ZT5249150S

£399.99 Inc VAT (20%)


Description

Hanging Pendant Champagne 12 Light with Crystal Glass Shade E14 | Features: Finish: Champagne | Shade Finish: Crystal Glass | Material: Steel Crystal Glass | IP Rating: IP20 | Height (cm) : 50 | Max Height (cm) : 93 | Diameter (cm) : 75 | Lamp Type: E14 | No. of Lamps: 12 | Wattage: 40W | Bulb Included: No

Specifications for Hanging Pendant Champagne 12 Light with Crystal Glass Shade E14
  • Shade Finish
    Crystal Glass
  • Max Height
    93cm
  • Product Type
    Hanging Pendant
  • Lamp Type
    E14
  • IP Rating
    IP20
  • Height
    50cm
  • Material
    Steel
    Crystal Glass
  • Bulb Included
    No
  • No. of Lamps
    12
  • Wattage
    40W
  • Diameter
    75cm
  • Finish
    Champagne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome