Hinkley Fredrick Ramond Vida 6 Light Chandelier Burnished Gold

Order Code: ZT4905283S

£2,499.99 Inc VAT (20%)


Description

Hinkley Fredrick Ramond Vida 6 Light Chandelier Burnished Gold | Description: Vida's modern design bursts with a flourishing style that is both highly dramatic and finely sculpted. A statement piece with crystal accents and unique canopy detailing Vida injects a thrilling dash of contemporary inspiration to its surroundings. | Features: Finish: Burnished Gold Material: Crystal Height: 63.30 Min Height: 72.50cm Max Height: 372.40 Diameter: 74.30 Lamp Type: E14 Number of Lights: 6 IP Rating: IP20 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 40W Weight (kg) : 17.10

See full description
Specifications for Hinkley Fredrick Ramond Vida 6 Light Chandelier Burnished Gold
  • Dimmable
    Yes
  • Diameter
    74.3cm
  • Product Type
    Chandelier
  • IP Rating
    IP20
  • Lamp Type
    E14
  • Finish
    Burnished Gold
  • Height
    63.30cm - 372.40cm
  • Weight
    17.1kg
  • Material
    Crystal
  • Maximum Wattage
    40W
  • Number of Lights
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome