Kichler Ashbern Outdoor 1 Light Wall Lantern Textured Black

Order Code: ZT4905300S

£359.99 Inc VAT (20%)


Description

Kichler Ashbern Outdoor 1 Light Wall Lantern Textured Black IP44 | Description: The Ashbern collection features a modern Textured Black finish. Overlapping arcs create visual interest and coordinate with a variety of architectural home styles from traditional to soft modern. The classic box shape keeps lines clean for maximum curb appeal. | Features: Finish: Textured Black Material: Aluminium Height: 46.40 Width: 24cm Depth: 24.80 Lamp Type: E27 Number of Lights: 1 IP Rating: IP44 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 5.31

See full description
Specifications for Kichler Ashbern Outdoor 1 Light Wall Lantern Textured Black
  • Finish
    Textured Black
  • Width
    24cm
  • Dimmable
    Yes
  • Depth
    24.8cm
  • Product Type
    Outdoor Wall Lantern
  • Lamp Type
    E27
  • Weight
    5.31kg
  • Material
    Aluminium
  • Number of Lights
    1
  • Maximum Wattage
    60W
  • IP Rating
    IP44
  • Height
    46.4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome