Kingsley 9 Light Multi Arm Chandelier Silver Leaf Finish, E27

Order Code: ZT3323781S

£739.99 Inc VAT (20%)


Description

Kingsley 9 Light Multi Arm Chandelier Silver Leaf Finish, E27 | Description: This exudes an elegant glamour. The hand-applied Silver Leaf finish harmonises with elegant glass bobesches, dark ivory pleated fabric shades and decorative cast finials for regal appeal. Ideal in any classic style room, the Kigsley range offers a choice of different fittings which can be matched up. Whatever the size of your room, you are sure to find the perfect fitting for the setting. | Features: Finish: Silver Leaf, IP Rating: IP20, Height (cm) : 109.2, Width (cm) : 114.3, No. of Lights: 9, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 34, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Kingsley 9 Light Multi Arm Chandelier Silver Leaf Finish, E27
  • Dimmable
    Yes
  • Maximum Wattage
    60W
  • Finish
    Silver Leaf
  • Bulb Included
    No
  • Product Type
    Chandelier
  • Weight
    34kg
  • Height
    109.2cm
  • Number of Lights
    9
  • IP Rating
    IP20
  • Width
    114.3cm
  • Lamp Type
    E27
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome