Loire Pendant Bright Nickel Plate & Silver Effect Chain 6 Light Dimmable IP20 - E14

Order Code: ZT3314093S

£929.99 Inc VAT (20%)


Description

Loire Pendant Bright Nickel Plate & Silver Effect Chain 6 Light Dimmable IP20 - E14 | Description: This six light pendant delicately hand dressed with thousands of beautiful fine chains, creating a lavish work of art. The perfect centre piece. Carefully suspended from height adjustable delicate wire with clear flex. Create a beautiful diffused light with the use of LED filament lamps. | Features: Finish: Bright Nickel Plate & Silver Effect Chain, Material: Steel, IP Rating: IP20, Min Height (cm) : 85, Max Height (cm) : 190, Diameter (cm) : 50, Lamp Type: E14, No. of Lamps: 6, Wattage: 40W, Bulb Included: No, Dimmable, Lumens (L) : 400, Weight (kg) : 7.15

See full description
Specifications for Loire Pendant Bright Nickel Plate & Silver Effect Chain 6 Light Dimmable IP20 - E14
  • Wattage
    40W
  • Number of Lamps
    6
  • Lumens
    400
  • Material
    Steel
  • Lamp Type
    E14
  • Product Type
    Pendant
  • Bulb Included
    No
  • Min Height
    85cm
  • Diameter
    50cm
  • IP Rating
    IP20
  • Weight
    7.15kg
  • Max Height
    190cm
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome