Marie Therese 5 Light Chandelier Chrome Finish

Order Code: ZT3311778S

£149.99 Inc VAT (20%)


Description

Marie Therese 5 Light Chandelier Chrome Finish | Description: This crystal chandelier is an elegant Marie Therese clear glass fitting with barley twist arms and matching ornate drupelets. A sure way to enhance the setting of your choice with a touch of elegance. | Features: Finish: Chrome, Material: Acrylic, IP Rating: IP20, Height (cm) : 57, Diameter (cm) : 55, No. of Lights: 5, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 2.7, Class: 1 (Earthed)

See full description
Specifications for Marie Therese 5 Light Chandelier Chrome Finish
  • Material
    Acrylic
  • IP Rating
    IP20
  • Finish
    Chrome
  • Maximum Wattage
    60W
  • Product Type
    Chandelier
  • Number of Lights
    5
  • Height
    57cm
  • Lamp Type
    E14
  • Class
    1 (Earthed)
  • Weight
    2.7kg
  • Dimmable
    Yes
  • Diameter
    55cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome