Marquette 6 Light Chandelier Antique Bronze Finish, E14

Order Code: ZT3338033S

£799.99 Inc VAT (20%)


Description

Marquette 6 Light Chandelier Antique Bronze Finish, E14 | Description: With a subtle touch of multi-faceted crystal drops, this refined designed 6 light pendant is worthy of a stately home. The beautiful heirloom finish is a rich bronze with antique gold highlights. Also available in this range; 1lt Wall Light, 3lt Chandelier, 2lt Semi-Flush, 6lt Chandelier, and 9lt Chandelier. | Features: Finish: Antique Bronze, IP Rating: IP20, Height (cm) : 105.4, Width (cm) : 52.1, Min Drop (cm) : 114.4, Max Drop (cm) : 358.2, No. of Lights: 6, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 15.8

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome