Mignon 8 Light Chandelier Gold and Silver Finish, E14

Order Code: ZT3323062S

£599.99 Inc VAT (20%)


Description

Mignon 8 Light Chandelier Gold And Silver Finish, E14 | Description: An extraordinary seven- armed chandelier adorned with crystals teardrops that accent an antique gold leaf finished , and star details hung by silver effect rings | Features: Finish: Gold, Silver, IP Rating: IP20, Height (cm) : 73.7, Width (cm) : 63.5, Depth (cm) : 63.5, Min Drop (cm) : 87, Max Drop (cm) : 269.9, No. of Lights: 8, Lamp Type: E14, Dimmable: Yes

See full description
Specifications for Mignon 8 Light Chandelier Gold and Silver Finish, E14
  • Finish
    Gold, Silver
  • Max Drop
    269.9cm
  • Width
    63.5cm
  • IP Rating
    IP20
  • Min Drop
    87cm
  • Height
    73.7cm
  • Colour
    Gold and Silver
  • Product Type
    Chandelier
  • Dimmable
    Yes
  • No. of Lights
    8
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome