Oksana 5 Light Multi Arm Ceiling Pendant Chandelier Antique Brass, E14 - 63522

Order Code: ZT3310177S

£1,199.99 Inc VAT (20%)


Description

Oksana 5 Light Multi Arm Ceiling Pendant Chandelier Antique Brass, E14 | Description: This is an elegant five light pendant from the antique brass range. It features faceted lead crystal droplets and beige pleated shades with an antique brass trim. Matching items available and compatible with LED lamps. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 149, Min Height (cm) : 59, Max Height (cm) : 149, Diameter (cm) : 65, No. of Lights: 5, Lamp Type: E14, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 40, Class: 1 (Earthed)

See full description
Specifications for Oksana 5 Light Multi Arm Ceiling Pendant Chandelier Antique Brass, E14 - 63522
  • Finish
    Antique Brass
  • Bulb
    Incandescent
  • IP Rating
    IP20
  • Diameter
    65cm
  • Dimmable
    Yes
  • No. of Lights
    5
  • Height
    149cm
  • Product Type
    Chandelier
  • Class
    1 (Earthed)
  • Lamp Type
    E14
  • Min Height
    59cm
  • Maximum Wattage
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome