Penn 12 Light Chandelier Brushed Brass Effect Plate Finish, E14

Order Code: ZT3315139S

£1,129.99 Inc VAT (20%)


Description

Penn 12 Light Chandelier Brushed Brass Effect Plate Finish, E14 | Description: This is an impressive decorative range featuring sweeping, coiled arms. This twelve light pendant is finished in a brushed brass effect plate. Matching items available. | Features: Finish: Brushed brass effect plate, IP Rating: IP20, Height (cm) : 155, Min Height (cm) : 60, Max Height (cm) : 155, Diameter (cm) : 94, No. of Lights: 12, Lamp Type: E14, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Penn 12 Light Chandelier Brushed Brass Effect Plate Finish, E14
  • Min Height
    60cm
  • Lamp Type
    E14
  • No. of Lights
    12
  • Dimmable
    Yes
  • Wattage
    40
  • Bulb
    Incandescent
  • IP Rating
    IP20
  • Maximum Wattage
    40W
  • Product Type
    Chandelier
  • Bulb Included
    No
  • Height
    155cm
  • Diameter
    94cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome